Shop All Printer Labels
Brady
Letter Label, C, 2-1/4in.Hx7/8in.W
Mfr # 1534-C
Zoro # G2798735
product price: $4.35
/ea
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Background Color Yellow
- Legend Color black
- Standards ASTM D 2979, PSTC-101
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1534-C
- Zoro # G2798735
- UPC # 754473153526
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 7/8 in |
Character Height | 1 15/16 in |
Overall Height | 2 1/4 in |
Character Width | 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Envelopes, Side Load, Assorted, PK6 (89669)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 3"x 4", Clear (4R34)
- AVERY Printable Wraparound Rectangle Lab, PK50 (22838)
- AVERY DENNISON Avery, CUSTOMIZABLE TOC READY INDEX DOUBLE COLUMN MULTICOLOR DIVIDERS, 24-TAB, LETTER (11321)
- BRADY Letter Label, E, 2-1/4in.Hx7/8in.W, Vinyl (1534-E)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY LaserTab Polyester Lbls 1 in H x 1.75 in W White 48/PK (LAT-24-747-1)
- BRADY Letter Label, R, 1-1/2in.Hx7/8in.W (1530-R)
- BRADY Laser Printer Labels, 2 W x 1.437 H, PK56 (LAT-33-747-1)
- BRADY Self-Laminating Label, Matte, 2 1/2 in H (M4-51-417)
- BROTHER Cartridge, Tape (BRTTZE252)
- Brady Printer Labels