Shop All Letters and Numbers
Brady
Letter Label, C, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-C
Zoro # G0329589
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1550-C
- Zoro # G0329589
- UPC # 754473440572
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included C, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Athletic Shoe, B, 7, Gray, PR (10044427)
- CONDOR Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, M, 50 PK, Blue (48UN21)
- PIG PIG Battery Acid-Neutralizing Loose Absorbent 1 container (PLP301)
- KYORENE PRO 18g Gray Graphene A3 Liner with Black HCT MicroFoam Nitrile Palm Coating (M) PK Gloves (00-830 (M))
- BRADY Number Label, 1in.H Character, Vinyl Cloth (3430-2)
- BRADY Letter Identification Card, M, PK32 (3420-M)
- BRADY Ultra Reflective Numbers, 7, 6 In. H, PK10 (3020-7)
- BRADY Ultra Reflective Numbers, 4, PK10 (3000-4)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23264)
- BRADY Reflective Numbers And Letters, 0, PK25 (5890-0)
- BRADY Ultra Reflective Letter, C, PK10 (3010-C)
- Brady Letters and Numbers