Shop All Printer Labels
Brady
Letter Label, B, 3/4in.Hx9/16in.W, Vinyl
Mfr # 1520-B
Zoro # G2799286
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Height 5/8 in
- Overall Width 5/8 in
- Retroreflective Grade Non-Reflective
- Number of Cards 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1520-B
- Zoro # G2799286
- UPC # 754473440114
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 5/8 in |
Overall Width | 5/8 in |
Character Width | 1/2 in |
Overall Height | 3/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Packaging Tape, 48mm W, 100m L, PK6 (HP 200)
- INTEGRA Chisel Point Dry Erase Markers, Red, PK12 (ITA33309)
- FLASH FURNITURE Torched Wood Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-722315-GG)
- AVERY DENNISON Magenta, Laser Labels, 1x2-5/8, PK750 (5970)
- BRADY Number Label, 9, 5in.Hx1-3/4in.W, Vinyl (1560-9)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 7/PK (LAT-40-799-1)
- BRADY Laser Printer Labels, 1" x 0.5", White, PK76 (LAT-7-410-10)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-203-RO-427)
- BRADY Flag Label, Permanent Adhesive, White (M4-214-483)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- AVERY DENNISON Avery GHS Chemical Waterproof & UV Resistent Labels, Inkjet, 4in x 4in, 200/Pack (60524)
- Brady Printer Labels