Shop All Printer Labels
Brady
Letter Label, B, 2-1/4in.Hx7/8in.W, Vinyl
Mfr # 1534-B
Zoro # G2798741
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Background Color Yellow
- Package Type Sheet
- Number of Cards 1
- Markers per Card 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1534-B
- Zoro # G2798741
- UPC # 754473153519
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 1 15/16 in |
Overall Width | 7/8 in |
Character Width | 3/4 in |
Overall Height | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENDAFLEX Colored Hanging Folders, Letter Size, 1/5-Cut Tab, Bright Green, 25PK (81610)
- AVERY DENNISON PAD, STAMP, FELT, DRY, 4.25 (21021)
- RICOH SD 37,000 Yield Toner Cartridge - Black (RIC842126)
- AVERY Laser Labels, Mailing, 1inx2-5/8in, 3000/BX, White; LABEL, EZPEEL, LSR, 1X2.6, WE (5160)
- BRADY Letter Label, R, 1/2in.Hx11/32in.W, Vinyl (3410-R)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W (3430-4)
- BRADY Printable Labels, 4" W x 1" H, Clear (THTOL-174-966B-1)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- BRADY Letter Label, P, PK10 (5140-P)
- BRADY Letter Label, A, 3/4in.Hx9/16in.W, Vinyl (1520-A)
- AVERY Label, Id, W/Trueblk, 4Up, Wh, PK200 (61532)
- Brady Printer Labels