Shop All Printer Labels
Brady
Letter Label, B, 1-1/2in.Hx7/8in.W
Mfr # 1530-B
Zoro # G2798988
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Package Type Sheet
- Overall Width 7/8 in
- Markers per Card 10
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1530-B
- Zoro # G2798988
- UPC # 754473153113
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 7/8 in |
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Character Height | 1 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included B, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMBRIDGE 8" x 5" Black Notebook (06074)
- SWINGLINE Staples, Heavy-Duty, 3/8", PK5000 (79398)
- TAPE LOGIC Tape Logic® Labels, "Fragile - This Side Up - HWC", 3" x 5", Red/White, 500/Roll (SCL521)
- PRANG Large Crayons Made with Soy, 8 Colors (X00900)
- BRADY Number Label, 7, 5in.Hx1-3/4in.W, Vinyl (1560-7)
- BRADY Letter Label, R, 1-1/2 in. W x 3-1/2 in. H (1550-R)
- BRADY Letter Label, S, 1-1/2in.Hx7/8in.W, Vinyl (3430-S)
- BRADY Self-Laminating Label, Matte, 1 3/4 in H (M4-203-RO-427)
- BRADY Number Label, 0, 1-1/2 in. W x 3-1/2 in. H (3450-0)
- BRADY Number Label, 2, 1/2in.Hx11/32in.W, Vinyl (3410-2)
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5168, 3-1/2" x 5", 400 Labels (7278205168)
- Brady Printer Labels