Shop All Printer Labels
Brady
Letter Label, A Thru Z, 1/2in.Hx11/32in.W
Mfr # 34138
Zoro # G2799365
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Indoor/Outdoor Usage Indoor Only
- Character Width 1/4 in
- Standards UNSPSC 55121721
- Character Height 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 34138
- Zoro # G2799365
- UPC # 754473341381
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Width | 1/4 in |
Character Height | 3/8 in |
Overall Width | 3/8 in |
Overall Height | 1/2 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HSM OF AMERICA Paper Shredder, Strip-Cut Style (shredstar S10)
- C.H. HANSON 4.5 in. L Lumber Crayon Blue 1 pc (10383)
- CARTERS Large Desk Style Permanent Marker, PK12, Chisel Tip, 12 PK (27178)
- FLEX TAPE FLEX TAPE CLEAR 4""X5' (TFSCLRR0405)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- BRADY Letter Label, F, 1-1/2 in. W x 3-1/2 in. H (1550-F)
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- BRADY Letter Label, C, 3/4in.Hx9/16in.W, Vinyl (1520-C)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Number Label, 0, 3/4in.Hx9/16in.W, Vinyl (1520-0)
- AVERY Printable Blank Shipping Labels, PK200 (5816)
- Brady Printer Labels