Shop All Letters and Numbers
Brady
Letter Label, A Thru Z, 1-1/2in.H, PK25
Mfr # 3430-LTR KIT
Zoro # G8793836
product price: $57.59
/pk 25, $2.30/ea
$57.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 1 in
- Overall Height 1 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-LTR KIT
- Zoro # G8793836
- UPC # 754473343514
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A to Z, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR PLUS Heavy Duty Insulated Hooded Coverall, -50F 3X-Short (22020NS)
- AMISTAD 12 x 16 in. Yard Sign & Stake - Fun Treats Ice Cream (AM2024170)
- 5.11 Med Pouch, Black, Nylon, 6 x 6 In (58715)
- RADIANS Hi-Vis Econ TpR/Cl2 Msh XBk Vest/2Tn Trm-Grn-M (SV22X-2ZGM-M)
- BRADY Letter Identification Card, B, PK32 (3420-B)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- BRADY Reflective Numbers And Letters, 2, PK25 (5890-2)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23260)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- BRADY Carded Numbers and Letters, 9, PK10 (5050-9)
- Brady Letters and Numbers