Shop All Printer Labels
Brady
Letter Label, A, 3-3/4inHx2-13/16inW, PK10
Mfr # 8215-A
Zoro # G2796145
$8.81
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Indoor/Outdoor Usage Indoor/Outdoor
- Overall Width 2 7/8 in
- Character A
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 8215-A
- Zoro # G2796145
- UPC # 754473821609
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 2 7/8 in |
Overall Height | 3 3/4 in |
Character Width | 2 9/16 in |
Character Height | 3 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Helvetica, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl, Meets USCG Registration Guidelines No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARTAN 3M™ HB-901 Filament Tape Dispenser, Gray, 1/Each (TD3MHB901)
- SAX True Flow Gloss Glaze, True Red, 1 Pint (S2170X)
- HAMMERMILL Paper, Cover, 11"x17", White, PK250 (12255-6)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 9" x 9" x 9", Kraft, 25/Bundle (MD999)
- BRADY Number Label, 8, 5in.Hx1-3/4in.W, Vinyl (1560-8)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- BRADY Number Label, 0, 1/2in.Hx11/32in.W, Vinyl (3410-0)
- BRADY Letter Label, E, 5in.Hx1-3/4in.W, Vinyl (1560-E)
- BRADY LaserTab Polyamide Coated Nylon Cloth Lbls 0.5 in H x 1 in W White 76/PK (LAT-7-799-10)
- BRADY Number Label, 9, 1-1/2 in. W x 3-1/2 in. H (3450-9)
- ZEBRA TECHNOLOGIES Zebra DT Label, Paper (4" x 2") (0.75" Core) (LD-R2AQ5J)
- Brady Printer Labels