Shop All Printer Labels
Brady
Letter Label, A, 2-1/4in.Hx7/8in.W, Vinyl
Mfr # 1534-A
Zoro # G2798750
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Height 1 15/16 in
- Character Color Black
- Character A
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1534-A
- Zoro # G2798750
- UPC # 754473153502
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 1 15/16 in |
Overall Width | 7/8 in |
Character Width | 3/4 in |
Overall Height | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 15/16 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (231C)
- CANON 4526C001 (GI-21) Ink, Black (4526C001)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- BRADY Binder, Polyethylene, 3-3/4 In. D, English (BR755Y)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-S)
- BRADY Number Label, 0, 1-1/2in.Hx7/8in.W, Vinyl (3430-0)
- BRADY Printable Labels, 3" W x 3" H, White (THT-184-423-1)
- BRADY Number Label, 9, 1-1/2in.Hx7/8in.W, Vinyl (1530-9)
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- BRADY Letter Label, C, 1/2in.Hx11/32in.W, Vinyl (3410-C)
- ZORO SELECT Barcode Printer Label, White, 1" dia Core (40375D4LV)
- Brady Printer Labels