Shop All Printer Labels
Brady
Letter Label, A, 1-1/2in.Hx7/8in.W, Vinyl
Mfr # 3430-A
Zoro # G2797929
product price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Character Type Letters
- Character A
- Indoor/Outdoor Usage Indoor Only
- Legend Color black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3430-A
- Zoro # G2797929
- UPC # 754473343118
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Character Height | 1 in |
Overall Height | 1 1/2 in |
Character Width | 9/16 in |
Overall Width | 7/8 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 1 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO QuickStrip Disc, 412 in Dia, 5811 Arbor (PNW045STRB01G)
- INNOVERA Reman Yellow Toner, For Brother TN223 (TN223Y), 1,300 Page-Yield (IVRTN223Y)
- MARKAL Paint Crayon, Large Tip, Orange Color Family (61071)
- MINIGRIP Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (MGRL2P0505)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W (3440-9)
- BRADY Letter Label, E, 1-1/2in.Hx7/8in.W (1530-E)
- BRADY Number Label, 4, 1-1/2 in. W x 3-1/2 in. H (3450-4)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (9714-A)
- BRADY Letter Label, 1-15/16in.H Character, Vinyl (3440-W)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- AVERY Direct Thermal Roll Labels, 4" x, PK220 (4156)
- Brady Printer Labels