Shop All Letters and Numbers
Brady
Letter Label, A, 1-1/2 in. W x 3-1/2 in. H
Mfr # 1550-A
Zoro # G8555206
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 3 in
- Overall Height 3 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1550-A
- Zoro # G8555206
- UPC # 754473440558
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 1/2 in |
Overall Width | 1 1/2 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Gothic, Includes (6) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Asbestos Hazardous Do Not Distu Sign, C312P (C312P)
- ZORO SELECT Tag, Anodized Al, Red, 2"Hx2"W, Square, PK25 (43033)
- MCR SAFETY Cotton Inspectors Gloves, White, Large, 12PK (8614C)
- ARIAT Size 12 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- BRADY Number, Aluminum, 3in H, 9, PK10 (1600-9)
- BRADY Numbers and Letters Labels, PK 10 (8200P-0)
- BRADY Carded Letters, A Thru Z, 5 In. H, PK25 (3460-LTR KIT)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- STRANCO Die Cut Number Label, 2, 10 Cards, PK10 (DBV-1-2-10)
- Brady Letters and Numbers