Shop All Letters and Numbers
This Product is Discontinued
Brady
Letter Label, 6in.H Character, Vinyl, PK10 (Discontinued)
Mfr # 5210-D
Zoro # G5589744
This Product is Discontinued
Key Features
- Character Type Letters
- Character Height 6 in
- Overall Height 6 in
- Package Type Sheet; Card
- Character Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5210-D
- Zoro # G5589744
- UPC # 754473521134
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 6 in |
Overall Height | 6 in |
Overall Width | 4 1/4 in |
Details
Character Type | Letters |
Package Type | Sheet; Card |
Character Color | White |
Material | Polyester |
Die Cut | Yes |
Number of Pieces | 20 |
Retroreflective Grade | Non-Reflective |
Legend Color | White |
Background Color | White |
Color | White |
Standards | Compliant with Directive 2011/65/EU and 2015/863 |
Markers per Card | 1 |
Number of Cards | 10 |
Character | D |
Indoor/Outdoor Usage | Indoor/Outdoor |
Item | Letter Label |
Glow-in-the-Dark | No |
Includes | 1/Card, 10 Cards/Package |
Product Type | Individual Characters |
Characters Included | D |
Description
Letter Label, Background Color White, Character Color White, Character Height 6 in, Character Type Letters, Characters Included D, Die Cut Yes, Includes 1/Card, 10 Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Number of Pieces 20, Overall Height 6 in, Overall Width 4 1/4 in, Retroreflective Grade Non-Reflective, Standards Compliant with Directive 2011/65/EU and 2015/863, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.