Shop All Printer Labels
This Product is Discontinued
Brady
Letter Label, 2in.H Character, Vinyl, PK10 (Discontinued)
Mfr # 5080-F
Zoro # G3006571
This Product is Discontinued
Key Features
- Color White
- Character Height 2 in
- Indoor/Outdoor Usage Indoor/Outdoor
- Die Cut Yes
- Markers per Card 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 5080-F
- Zoro # G3006571
- UPC # 754473508159
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 2 in |
Overall Width | 1 1/2 in |
Overall Height | 2 in |
Details
Item | Letter Label |
Color | White |
Indoor/Outdoor Usage | Indoor/Outdoor |
Die Cut | Yes |
Markers per Card | 1 |
Character Color | White |
Character Type | Numbers |
Material | Polyester |
Package Type | Sheet |
Legend Color | White |
Number of Cards | 10 |
Retroreflective Grade | Non-Reflective |
Standards | Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721 |
Character | F |
Background Color | White |
Includes | 1/Card, 10 Cards/Package |
Glow-in-the-Dark | No |
Product Type | Individual Characters |
Characters Included | F |
Description
Letter Label, Background Color White, Character Color White, Character Height 2 in, Character Type Numbers, Characters Included F, Die Cut Yes, Includes 1/Card, 10 Cards/Package, Indoor/Outdoor Usage Indoor/Outdoor, Material Polyester, Mounting Type Adhesive, Overall Height 2 in, Overall Width 1 1/2 in, Retroreflective Grade Non-Reflective, Standards Compliant with Directive 2011/65/EU and 2015/863, UNSPSC 55121721, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.