Shop All Printer Labels
Brady
Letter Label, 1-15/16in.H Character, Vinyl
Mfr # 9714-A
Zoro # G3006440
$5.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black/White
- Character Type Letters
- Die Cut Yes
- Legend Color black
- Retroreflective Grade Non-Reflective
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 9714-A
- Zoro # G3006440
- UPC # 754473976828
- Country of Origin United States
- Category Printer Labels
Dimensions
Character Height | 1 7/8 in |
Overall Width | 1 3/4 in |
Overall Height | 2 1/4 in |
Description
Letter Label, Adhesive Type Permanent Adhesive, Application General Identification, Pipe and Valve Marking, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 1 7/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included A, Die Cut Yes, Embossed No, Font Helvetica, Includes (5) Labels, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK BRAND Tape, Carton Sealing, 1.88" x 60 yd., PK8 (00-07424)
- BOX PACKAGING Global Industrial„¢ Anti Static Loose Fill Packing Peanuts 7ft Bag, Pink (7NUTSAS)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- ENCORE PACKAGING T-Puller for Stretch (EP-1330)
- BRADY Letter Label, B, 1/2in.Hx11/32in.W, Vinyl (3410-B)
- BRADY Number Label, 6, 1-1/2 in. W x 3-1/2 in. H (1550-6)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-209-RO-427)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W, Vinyl (3430-B)
- BRADY Number Label, 5, 1-1/2in.Hx7/8in.W, Vinyl (1530-5)
- BRADY Letter Label, C, No. Cards 1, Vinyl (3430-C)
- AVERY DENNISON Label, 1.25"Round, NeonGreen, PK400 (05498)
- Brady Printer Labels