Shop All Printer Labels
Brady
Letter Label, 1-15/16in.H Character, Vinyl
Mfr # 3440-S
Zoro # G3006757
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Glow-in-the-Dark No
- Overall Width 3 in
- Material Polyester
- Number of Cards 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3440-S
- Zoro # G3006757
- UPC # 754473344290
- Country of Origin United States
- Category Printer Labels
Dimensions
Overall Width | 3 in |
Character Height | 2 in |
Overall Height | 4 3/4 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color White, Character Color Black, Character Color Gradient Solid Color, Character Height 2 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included S, Die Cut Yes, Embossed No, Font Gothic, Includes (10) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 12" x 6", Kraft, 25/Bundle (11R376)
- SIGNODE Steel Strapping Tensioner, Feed Wheel (017900)
- BLUELINE 11 x 8-1/2" Unpunched Da Vinci Notebook, College Rule, 75 Pg (REDA8004)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 10" x 8", 2 mil, Clear, Pk1000 (5CNG6)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Letter Label, A, 1-1/2in.Hx7/8in.W, Vinyl (3430-A)
- BRADY Letter Label, E, 2-1/4in.Hx7/8in.W, Vinyl (1534-E)
- BRADY Label and Ribbon Cartridge, Polyester (M4C-500-414)
- BRADY Number Label, 7, 3/4in.Hx9/16in.W, Vinyl (1520-7)
- BRADY Letter Label, C, 2-3/4inHx2inW, Vinyl, PK10 (8210-C)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- Brady Printer Labels