Shop All Letters and Numbers
Brady
Letter Identification Card, M, PK32
Mfr # 3420-M
Zoro # G0223763
product price: $3.99
/pk 32, $0.12/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3420-M
- Zoro # G0223763
- UPC # 754473342234
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Overall Width | 5/8 in |
Character Width | 9/16 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included M, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, S, Black, Spandex (MFF-P05-008)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, M, 12 Pairs (558)
- CONDOR Spill Kit Refill, Universal (35ZR70)
- SAF-T-EAR 20dB noise reduction earplugs (ERSTE-20)
- BRADY Letter Identification Card, B, PK32 (3420-B)
- BRADY Letter Identification Card, I, PK32 (3420-I)
- BRADY Letter Identification Card, L, PK32 (3420-L)
- BRADY Number Label, Character1, 6 Label Markers (1550-1)
- BRADY Letter Identification Card, U, PK10 (5050-U)
- BRADY Number Label, 3-7/8in.H Character, Vinyl (3460-1)
- ZORO SELECT Letter Set, 1/8 In. H, Steel (3W637)
- Brady Letters and Numbers