Shop All Letters and Numbers
Brady
Letter Identification Card, L, PK32
Mfr # 3420-L
Zoro # G0223754
product price: $3.59
/pk 32, $0.11/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5/8 in
- Overall Height 3/4 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3420-L
- Zoro # G0223754
- UPC # 754473342227
- Country of Origin United States
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 3/4 in |
Character Width | 9/16 in |
Overall Width | 5/8 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Application General Identification, Wire and Cable Labeling, APWA Compliant Color No, Background Color Yellow, Character Color Black, Character Color Gradient Solid Color, Character Height 5/8 in, Character Outline Color Not Applicable, Character Type Letters, Characters Included L, Die Cut Yes, Embossed No, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor Only, Letter Casing Uppercase, Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Poly Utility Tray 38" L x 25.5" W x 2.5" H (PAK661)
- EDGE Latex Free Glove, 48126VP Loose, 8, PR (48-126VP)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- MILWAUKEE TOOL Free-Flex Work Gloves - Large, Large, Red/Black (48-22-8712)
- BRADY Letter Identification Card, B, PK32 (3420-B)
- BRADY Letter Identification Card, M, PK32 (3420-M)
- BRADY Letter Identification Card, G, PK32 (3420-G)
- BRADY Number Label, Character 6, 1 In. H, Vinyl (9713-6)
- BRADY Reflective Numbers And Letters, 1, PK25 (5890-1)
- BRADY Numbers and Letters Labels, PK 10 (5140P-1)
- TAPE LOGIC Tape Logic® Number Labels, "3", 1" Circle, Fluorescent Red, 500/Roll (DL6753)
- Brady Letters and Numbers