Shop All Letters and Numbers
Brady
Letter Identification Card, A, PK32
Mfr # 3420-A
Zoro # G0223641
product price: $3.41
/pk 32, $0.11/ea
$3.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Letters
- Character Height 5/8 in
- Overall Height 1/2 in
- Package Type Sheet
- Character Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 3420-A
- Zoro # G0223641
- UPC # 754473342111
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 5/8 in |
Overall Height | 1/2 in |
Character Width | 11/32 in |
Overall Width | 11/32 in |
Description
Letter Label, Adhesive Type Removeable and Repositionable Adhesive, Background Color Yellow, Character Color Black, Character Height 5/8 in, Character Type Letters, Characters Included A, Die Cut Yes, Font Gothic, Includes (32) Labels, Indoor/Outdoor Usage Indoor Only, Material Vinyl, Mounting Type Adhesive, Number of Pieces 1, Overall Height 1/2 in, Overall Width 11/32 in, Retroreflective Grade Non-Reflective, Standards ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Welding Left Hand Only Welding Glove, Pigskin Palm, L (9400LHO)
- MCR SAFETY Mechanics Gloves, 2XL, White/Brown/Red, Spandex Fabric/TPR (PD2903XXL)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- PETZL Work Positioning Lanyard, Zillon 4 M (L22A 040)
- BRADY Number Label, 0, 2-1/4in.Hx7/8in.W, Vinyl (1534-0)
- BRADY Reflective Numbers And Letters, L, PK25 (5890-L)
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (3450-B)
- BRADY Ultra Reflective Letter, D, PK10 (3000-D)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (1534-1)
- BRADY Reflective Numbers And Letters, 8, PK25 (5890-8)
- HY-KO 3In White Vinyl Letter D, 10PK (A30514)
- Brady Letters and Numbers