Shop All Letters and Numbers
Brady
Letter, Aluminum, Roman, 3 in. H, H, PK10
Mfr # 1600-H
Zoro # G807989420
product price: $13.95
/pk 10, $1.40/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Height 3 in
- Character Color Silver
- Material Aluminum
- Legend H
- Number of Cards 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1600-H
- Zoro # G807989420
- UPC # 754473532574
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Details
Character Color | Silver |
Material | Aluminum |
Legend | H |
Number of Cards | 10 |
Application | General Identification |
Retroreflective Grade | Non-Reflective |
Item | Letter,Aluminum,Roman,3 in. H,H,PK10 |
Description
Letter,Aluminum,Roman,3 in. H,H,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Danger Sign, Propane Gas Flammable No Smoking, 7in X 5in Decal, 5" W, 7" L, Landscape (OS-DS-D-57-L-1539)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 17 to 18 In., PR (G99CRSGPXLEL)
- JAMCO Corrosive Safety Cabinet, 34in.Wx65in.H (CL60BP)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2600HS)
- BRADY Number Label, 8, PK10 (5100-8)
- BRADY Letter Identification Card, B, PK32 (3420-B)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: 5 Black 10PK (6450P-5)
- BRADY Quik-Align 6450 Series Polyester 2 in Lbl Legend: F Black 10PK (6450P-F)
- BRADY Number Label, 1in.H Character, Vinyl (1530-1)
- BRADY Reflective Numbers And Letters, 6, PK25 (5890-6)
- HY-KO 4In Black Floating Mount Number 3, 3PK (A15092)
- Brady Letters and Numbers