Shop All Document Holders
Brady
LEAN METRIC BOARD 37.25INX34.25IN GREY
Mfr # 114614
Zoro # G6069944
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount or Floor Stand
- Material 1/4 in Preboard with Polystyrene Foam Core
- Color Gray
- Width 37 1/4 in
- Height 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 114614
- Zoro # G6069944
- UPC # 754473176747
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 37 1/4 in |
Height | 34 1/4 in |
Details
Item | Six Panel Lean Communication Board |
Mounting Style | Wall Mount or Floor Stand |
Material | 1/4 in Preboard with Polystyrene Foam Core |
Color | Gray |
Includes | Mounting Hardware |
Description
Six Panel Lean Communication Board, Wall Mount or Floor Stand, Height 34 1/4 in, Width 37 1/4 in, Color Gray, Material 1/4 in Preboard with Polystyrene Foam Core, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Flair Pen, Point Guard Tip, Medium Pt, RD Barrel/Ink PK (PAP8420152)
- C.H. HANSON Sharpener Pencil Crpentr (20210PK)
- ZORO SELECT Steel Strapping, 23 mil, 300 ft. L (16P040)
- PARTNERS BRAND Extended Core Bundling Film, 150 Gauge, 3" x 600', Clear, 18/Case (TNBEC903)
- BRADY Mag Backed Env, 11.5 x 9 in., Clear, PK10 (50962)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN BLUE (114613)
- BRADY DOCUMENT HOLDERS, PK10 (112633)
- BRADY FLOOR STAND (112631)
- BRADY LEAN METRIC BOARD 25INX34.25INGREY (114612)
- BRADY LEAN METRIC BOARD 25INX34.25INBLUE (114611)
- C-LINE PRODUCTS Magnetic Document Pouch, 8 12 x 11, 15PK (83391-CT)
- Brady Document Holders