Shop All Document Holders
Brady
LEAN METRIC BOARD 25INX34.25INBLUE
Mfr # 114611
Zoro # G6097682
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wall Mount or Floor Stand
- Material 1/4 in Preboard with Polystyrene Foam Core
- Color Blue
- Width 25 in
- Height 34 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 114611
- Zoro # G6097682
- UPC # 754473176716
- Country of Origin United States
- Category Document Holders
Dimensions
Width | 25 in |
Height | 34 1/4 in |
Details
Item | Four Panel Lean Communication Board |
Mounting Style | Wall Mount or Floor Stand |
Material | 1/4 in Preboard with Polystyrene Foam Core |
Color | Blue |
Includes | Mounting Hardware |
Description
Four Panel Lean Communication Board, Wall Mount or Floor Stand, Height 34 1/4 in, Width 25 in, Color Blue, Material 1/4 in Preboard with Polystyrene Foam Core, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Large Tip, Purple Color Family (61073)
- ZORO SELECT Corrugated Boxes, 22" x 22" x 18", Kraft, 10/Bundle (493T95)
- 3M Scotch® Magic Greener Tape, with C38 Dispenser, 3/4" x 900", 6/Pack (8126PC38)
- BEST-RITE 48"x144" Magnetic Porcelain Whiteboard, Black Frame (2028M)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN GREY (114614)
- BRADY DOCUMENT HOLDERS, PK10 (112633)
- BRADY LEAN METRIC BOARD 37.25INX34.25IN BLUE (114613)
- BRADY FLOOR STAND (112631)
- BRADY LEAN METRIC BOARD 25INX34.25INGREY (114612)
- BRADY Mag Backed Env, 11.5 x 9 in., Clear, PK10 (50962)
- HANGMAN Clip Strip 24", Anodized, Polybagged (CSA-24)
- Brady Document Holders