Shop All Identification Labels
Brady
Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110761
Mfr # 110761
Zoro # G5559924
product price: $17.63
/pk 10, $1.76/ea
$17.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145, OSHA 1926.200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 110761
- Zoro # G5559924
- UPC # 754473683955
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Nobody Appreciates What Maintenance Does Until We Don'T Do It!, Sign Legend Style Symbol and Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50P)
- NOTRAX 6 ft. L x PVC Foam, 3/8" Thick (415S0046BY)
- EAGLE MFG Oily Waste Can, 6 Gal., Poly, Red (933FL)
- MACO Label, Remv, 1.5""X3""-We Pk (MACMS2448)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65527 (65527)
- BRADY Label (M21-17-423)
- BRADY Label (B33-117-427)
- BRADY Label (B33-184-483-ANSIWA)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- BRADY Raised Profile Label, White, 2.000 In. (B30EP-173-593-WT)
- ROLL PRODUCTS 12 Color Code Circles Flo GR 1000roll (119-0002X)
- Brady Identification Labels