Shop All Identification Labels
Brady
Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110753
Mfr # 110753
Zoro # G5774002
product price: $23.95
/pk 10, $2.40/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 110753
- Zoro # G5774002
- UPC # 754473683870
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Lean Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend If You Don't Schedule Time For Maintenance, Your Equipment Will Schedule It For You., Sign Legend Style Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POINT6 Women's Merino Base Layer Long Sleeve Mid-Weight Crew Neck Top, Black, Large (81-8004-204-07)
- CONDOR Knee Support, Open Patella, Size M (3TCJ6)
- CONDOR Cut Resistant Gloves, 10, XL, PR (61JC36)
- ANSELL Cut Resistant Glove, Knitted, Size 7, PR (11-645)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, PK25 (18592LS)
- BRADY NFPA Label, 5x3, Self-Adhes. Paper, PK500 (99195)
- BRADY Danger Label, Self-Adhesive, PK5 (86141)
- BRADY Die Cut Inspection Arrows 0.25" H, PK 25 (DIA-500-YL-PK)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87779 (87779)
- BRADY Label (B30C-3000-423)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black (DL73BPR)
- Brady Safety Labels