Shop All Identification Labels
Brady
Lean Label, 3-1/2inHx5inW, HP Poly., PK10, 110749
Mfr # 110749
Zoro # G5760237
product price: $17.63
/pk 10, $1.76/ea
$17.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Origins of Lean Thinking
- Material Polyester
- Width 5 in
- Height 3 1/2 in
- Standards ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 110749
- Zoro # G5760237
- UPC # 754473683832
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 7/200 in |
Description
Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend The Longer An Article Is In The Process Of Manufacture And The More It Is Moved About, The Greater Its Ultimate Cost. -Henry Ford, 1926, Sign Legend Style Text, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, L, 1 PR (9178NFL)
- BRADY Ultra Reflective Numbers, 5, 6 In. H, PK10 (3020-5)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 1 PR (48UR34)
- MAGID DROC GPD482 AeroDex Coated Work GloveCut Level A4 ShrinkWrapped for Vending Use (SWGPD4829)
- BRADY Label, PS Vinyl, 1inHx1inW, Haz Area, PK10 (60199)
- BRADY Safety Label, 3-1/2 In. H, 5 In. W, 102714 (102714)
- BRADY Identification Label, 3In H, PK500, 30666 (30666)
- BRADY 1.5" x 0.75" Overlaminate Label (LAM-6-103)
- BRADY Cabinet Labl, 3-1/2inHx12inW, HP Polyester (60301)
- BRADY Raised Profile Label, White, 1.060 In. (B30EP-171-593-WT)
- NMC Symbol Sprinkler Section Valve Imo Label, IMO169P (IMO169P)
- Brady Safety Labels