Shop All Sign Post Accessories
Brady
Lead Seal, Copper, PK250
Mfr # 23301
Zoro # G4860037
product price: $229.49
/pk 250, $0.92/ea
Free Shipping & Returns
$229.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Copper
- Length 12
- Width 12
- Security Seal Primary Application Pipes, Valves
- Wire Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 23301
- Zoro # G4860037
- UPC # 754473233013
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length | 12 |
Width | 12 |
Wire Length | 12 in |
Useable Length | 12 in |
Wire Diameter | 0 in |
Description
Lead and Wire Seals, Copper, Orange, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Blank Tag, Rectangle, Orange, PK5 (43049)
- DRAEGER Detector Tube, Carbon Dioxide, PK10 (CH23501)
- NMC Caution Low Clearance Sign (C552AB)
- SW SAFETY Stellar, Stellar(R) S6 Biodegradable Nitri, PK100, 5 mil Palm, Biodegradable Nitrile, Powder-Free, M (N716883)
- BRADY Laminate Cartiridge, Size 8-3/5 x 100 ft. (20602)
- BRADY Laminate Cartiridge, Size 8-3/5 x 50 ft. (20589)
- BRADY BLS850 Laminator, Size 8-1/2" (20585)
- BRADY Sign Post, 8 ft. L, Composite, White, 97208 (97208)
- BRADY Post Driver, 30 In. L x 4 In. W (87982)
- BRADY Double Sided Tape, 3/4 in., White, 4-1/2 in (97200)
- TAPCO Wing, Cross Street Sign Bracket (037-00007)
- Brady Signs