Shop All Printer Labels
Brady
LaserTab Self-Lam Polyester Lbls 1 in H x 0.75 in W White, Clear 13/PK
Mfr # LAT-50-361-1
Zoro # G108583327
product price: $106.99
/pk 13, $8.23/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White, Clear
- Height 1 in
- Label Maker Tape Thickness 0.002 in
- Includes 13 Sheets
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-50-361-1
- Zoro # G108583327
- UPC # 662820623410
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 1 in |
Width | 0.75 in |
Details
Item | Label |
Color | White, Clear |
Label Maker Tape Thickness | 0.002 in |
Includes | 13 Sheets |
Label Maker Tape Finish | Matte |
Features | Self Laminating & Wrap Around |
For Use With | Laser Printers |
Application | Wire and Cable Labeling |
Material | Self-laminating Polyester |
Wire Range | 18 AWG - 8 AWG |
Adhesive Type | Permanent Acrylic |
Description
Self-Laminating Polyester B-361 is supplied with a white printable or write-on zone and a translucent overlaminating area to protect graphics after printing is complete. Good smudge resistance, solvent resistance and elevated temperature performance. Simple to customize using laser print technology. Service temperature of -94 deg F to 230 deg F -70 deg C to 110 deg C. Service temperature of -94 deg F to 230 deg F -70 deg C to 110 deg C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP BLK T3 Rural Mailbox (ST200B00)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 5800 Page-Yield, Black (T912XL120)
- ZORO SELECT Foam Pouch, GP, 3" L, 4" W, PK500 (56KZ80)
- XEROX XEROX PHASER 6500/6505 BLACK (106R01597)
- BRADY Letter Label, P, PK10 (5140-P)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W, Vinyl (1530-4)
- BRADY Letter Label, D, 1-1/2 in. W x 3-1/2 in. H (1550-D)
- BRADY Letter Label, R, 1/2in.Hx11/32in.W, Vinyl (3410-R)
- BRADY Number Label, 4, 1-1/2in.Hx7/8in.W (3430-4)
- BRADY LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.65 in W White 27/PK (LAT-3-410-10)
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- Brady Printer Labels