Shop All Printer Labels
Brady
LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK
Mfr # LAT-47-707-10
Zoro # G508583064
Free Shipping & Returns
$654.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.5 in
- Height 0.5 in
- Application Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-47-707-10
- Zoro # G508583064
- UPC # 662820670643
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Width | 1.5 in |
Height | 0.5 in |
Details
Item | Label |
Color | White |
Application | Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification |
Material | Polyester |
Features | Aggressive Adhesive;Permanent Adhesive |
Label Maker Tape Thickness | 0.0046 in |
For Use With | Laser Printers |
Label Maker Tape Finish | Matte |
Includes | 106 Sheets |
Adhesive Type | Permanent Acrylic |
Description
Rough Surface Polyester B-707 is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID. White polyester film with a permanent acrylic adhesive and topcoat designed for use with laser printer toners. High print resolution, good solvent and smudge resistance and temperature ranges from -40 to 267 deg F -40 to 130 deg C. Strong adhesive is ideal for smooth, rough and low surface energy surfaces. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80 deg F 27 deg C and 60% RH.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE TOOLS Electricians Scissors (902-613)
- BROTHER Adhesive Label Tape Cartridge 15/16" x 26-1/4 ft., Black/Yellow (HGeS6515PK)
- ARCHITECTURAL MAILBOXES Wayland Wall Mount Rubbed Bronze (2689RZ)
- EDUCATIONAL INSIGHTS Hot Dots® Jr. Let's Master Pre-K Reading (2390)
- BRADY Letter Label, W, 2-1/4in.Hx7/8in.W, Vinyl (1534-W)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-1)
- BRADY Letter Label, B, 1-1/2in.Hx7/8in.W, Vinyl (3430-B)
- BRADY Letter Label, W, 1-1/2in.Hx7/8in.W (1530-W)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- AVERY Removable Color Coding Labels, Re, PK525 (6721)
- Brady Printer Labels