Shop All Printer Labels
Brady
LaserTab Polyester Lbls 0.5 in H x 0.5 in W White 41/PK
Mfr # LAT-46-707-10
Zoro # G208583036
product price: $285.99
/pk 41, $6.98/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- For Use With Laser Printers
- Height 0.5 in
- Application Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-46-707-10
- Zoro # G208583036
- UPC # 662820670636
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 0.5 in |
Width | 0.5 in |
Details
Item | Label |
Color | White |
For Use With | Laser Printers |
Application | Asset Tracking;Component and Equipment Labeling;Data and Telecommunications Labeling;General Identification |
Material | Polyester |
Label Maker Tape Thickness | 0.0046 in |
Label Maker Tape Finish | Matte |
Features | Aggressive Adhesive;Permanent Adhesive |
Includes | 41 Sheets |
Adhesive Type | Permanent Acrylic |
Description
Rough Surface Polyester B-707 is formulated specifically for laser printers and is recommended for telecommunications, computer housing units, rating plates and asset ID. White polyester film with a permanent acrylic adhesive and topcoat designed for use with laser printer toners. High print resolution, good solvent and smudge resistance and temperature ranges from -40 to 267 deg F -40 to 130 deg C. Strong adhesive is ideal for smooth, rough and low surface energy surfaces. Shelf life is two years from the date of receipt for this product as long as this product is stored in its original packaging in an environment below 80 deg F 27 deg C and 60% RH.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets (49541)
- AVERY Avery® Big Tab™ Write & Erase Durable Plastic Dividers 16370, 5 White Tabs, 1 Set (7278216370)
- ZORO SELECT 15" x 6" Open Poly Bags, 0.60 mil, Clear (5DRV3)
- BUSINESS SOURCE Expanding File Letter 21 Pocket(s) (26534)
- BRADY Self-Laminating Label, Matte, 2 3/4 in H (M4-207-RO-427)
- BRADY Letter Label, P, 2-1/4in.Hx7/8in.W (1534-P)
- BRADY Self-Laminating Label, Matte, 1 1/2 in H (M4-91-417)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- BRADY Label and Ribbon Cartridge, Vinyl (M4C-375-595-RD-WT)
- BRADY Letter Label, C, 5in.Hx1-3/4in.W, Vinyl (1560-C)
- PANDUIT Adhesive Laser/Ink Jet Label, PK2500 (LJSL5-Y3-2.5)
- Brady Printer Labels