Shop All Printer Labels
Brady
LaserTab Metallized Polyester Lbls 11 in H x 8.5 in W Silver 25/PK
Mfr # LAT-28-773-25-SH
Zoro # G308583462
product price: $223.99
/pk 25, $8.96/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With Laser Printers
- Material Metallized Polyester
- Application Component and Equipment Labeling;General Identification
- Label Maker Tape Thickness 0.0047 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAT-28-773-25-SH
- Zoro # G308583462
- UPC # 662820297697
- Country of Origin Mexico
- Category Printer Labels
Dimensions
Height | 11 in |
Width | 8.5 in |
Details
Item | Label |
Color | Silver |
For Use With | Laser Printers |
Material | Metallized Polyester |
Application | Component and Equipment Labeling;General Identification |
Label Maker Tape Thickness | 0.0047 in |
Features | Metallic;Permanent Adhesive |
Label Maker Tape Finish | Matte |
Includes | 25 Labels |
Adhesive Type | Permanent Acrylic |
Description
Metallized Polyester B-773 is designed for applications like rating plates that use alphanumerics, barcodes, graphics and logos and require nameplate-like quality. Silver polyester film with a permanent acrylic pressure sensitive adhesive and a matte topcoat specifically formulated for laser printing. Excellent chemical, oil and water resistance and meets the requirements of a halogen-free material per DIN VDE 0472 part 815. Operating temperature of -85 to 248 deg F -65 to 120 deg C. Operating temperature of -85 to 248 deg F -65 to 120 deg C.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Uniball, 207 Gel, 1M, Be, PK12 (UBC1790896)
- PACON Newsprint Paper, Skip-A-Line, White, PK500 (2637)
- THE BRUSH MAN Lumber Crayon - Yellow, Fade & Weather-Resistant, 12PK (MARKING CRAYONY)
- ZORO SELECT Literature Mailers, 30" x 24" x 4", White, 25/Bundle (55VL29)
- BRADY LaserTab Polyester Lbls 0.5 in H x 1.5 in W White 106/PK (LAT-47-707-10)
- BRADY Letter Label, C, 2-3/4inHx2inW, Vinyl, PK10 (8210-C)
- BRADY Letter Label, E, 1-1/2 in. W x 3-1/2 in. H (1550-E)
- BRADY Number Label, 8, 1-1/2 in. W x 3-1/2 in. H (1550-8)
- BRADY Letter Label, B, 3/4in.Hx9/16in.W, Vinyl (1520-B)
- BRADY Letter Label, Character C, 1-1/2 In. H (9713-C)
- AVERY DENNISON Laser Label Color Print 2Up, White, PK50 (6876)
- Brady Printer Labels