Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laser Printable Label, White, Labels/Roll: 10,000
Mfr # LAT-10-747-10
Zoro # G5731004
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility Laser Printer
- For Use With Laser Printer
- Color White
- Material Polyester
- Labels per Roll 10,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # LAT-10-747-10
- Zoro # G5731004
- UPC # 662820297277
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Maximum Wire Diameter | 1.95 in |
Label Width | 1 7/8 in |
Minimum Wire Diameter | 1 in |
Label Height | 1/4 in |
For Wire Diameter | 1 in to 1.95 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 1/4 in x 1 7/8 in |
Description
Precut Label Sheet, Label Material Polyester, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Label Color White, Label Finish Matte, Label Height 1/4 in, Label Width 1 7/8 in, Maximum Wire Diameter 1.95 in, Minimum Wire Diameter 1 in, Printer Series Compatibility Laser Printers, Material Series B-747, For Print Method Laser, Maximum Service Temperature 267 Degrees F, Minimum Service Temperature -40 Degrees F, Adhesive Adhesive, Adhesive Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Striped Floor Tape, 82" L, Black/Yellow (YB-382-R)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, PVC, L, 12PK (9366L)
- CONDOR Full Body Harness, XL, Polyester (61DD48)
- TOUGH DUCK Men's Green Polyester Bomber Jacket size XL (S41311)
- BRADY B33 Series Weather Resistant Outdoor Polyester Labels 6 in H x 4 in W BK 250/RL (B33-25-8591-BK)
- BRADY Tag, White, Labels/Roll: Continuous (B30C-4250-551-WT)
- BRADY Raised Panel Label, Red, Labels/Roll: 500 (THTEP-171-593-.5RD)
- BRADY Label, Nylon, Color White, 1" W (M6C-1000-499)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-136-7425-2-SC)
- BRADY Tape, White, Labels/Roll: Continuous (B30C-2250-855-WT)
- NEVS Atropine___mg/ml DTI 1/2" x 500" Green w/Black (SANT-321)
- Brady Label Maker Tapes, Labels, Signs & Tags