Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laser Markable WT Polyimide Auto-Apply Labels 0.25in H x 0.75in W WT 10000/RL
Mfr # APL-07-732-10
Zoro # G108583181
product price: $762.99
/ea
Free Shipping & Returns
$762.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.75 in
- Height 0.25 in
- Material Polyimide
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # APL-07-732-10
- Zoro # G108583181
- UPC # 888434358375
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.75 in |
Height | 0.25 in |
Size | 0.25 in H x 0.75 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Label Maker Tape Finish | Gloss |
Application | Circuit Board Labeling |
Includes | Roll of 10000 Labels |
Label Maker Tape Thickness | .0046 in |
Description
Designed to be used with the ALF14-25 Label feeder, these laser markable labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Keep it clean - When compared to competitive options, laser markable labels from Brady produce less debris during the marking process. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Resists high temperatures that occur during wave soldering. These laser markable labels are compatible with most IR laser marking systems .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 3XL Size, Unisex (WCCL2LX3)
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 2XL (SV753FG (2XL))
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Green (1005L)
- 3M Versaflo Cleaning and Storage Kit, TR600 Ser. Versaflo PAPR (TR-653)
- BRADY Label Roll, Translucent/White, Labels/Roll: 5000 (B33-8-427)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-423)
- BRADY Label Tape Cartridge, Orange, Labels/Roll: Continuous (13613)
- BRADY Thermal Transfer Label, White, Labels/Roll: Continuous (PTL-57-412)
- BRADY Label, White, Labels/Roll: 500 (PTL-29-483)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- Brady Label Maker Tapes, Labels, Signs & Tags