Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laser Markable Matte WT Polyimide Labels 0.375in H x 0.375in W WT 10000/RL, 10000PK
Mfr # APL-05-734-10
Zoro # G408583256
product price: $711.99
/pk 10000, $0.07/ea
Free Shipping & Returns
$711.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.375 in
- Height 0.375 in
- Material Laser-engravable Polyimide
- Size 0.375 in H x 0.375 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # APL-05-734-10
- Zoro # G408583256
- UPC # 888434358412
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.375 in |
Height | 0.375 in |
Size | 0.375 in H x 0.375 in W |
Details
Item | Label |
Color | White |
Material | Laser-engravable Polyimide |
Includes | Roll of 10000 Labels |
Application | Circuit Board Labeling |
Label Maker Tape Thickness | 0.0051 in |
Label Maker Tape Finish | Matte |
Description
Designed to be used with the ALF14-25 Label feeder, these laser markable labels are ideal for your printed circuit board and electronic component preprocess labeling applications. Keep it clean - When compared to competitive options, laser markable labels from Brady produce less debris during the marking process. Ultra-tough identification - these labels withstand multiple cycles of harsh-condition washes without degrading or reducing readability. Resists high temperatures that occur during wave soldering. These laser markable labels are compatible with most IR laser marking systems .
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- ANSELL Cut Resistant Gloves, A3 Cut Level, Uncoated, XL, 1 PR (70-225)
- RED KAP Mens Navy Pant W/Side Elastic (PT60NV 32 32)
- GLOBE SCIENTIFIC Labeling Tape, 1/2" x 500" per Roll, 6 Rolls/Box, Salmon, 6PK (LT-05X500S)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (113105)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-24-423-1)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76687)
- BRADY Label Roll, White, Labels/Roll: 5000 (B33-5-483)
- BRADY Label, 1 1/8 in W, Light Gray (M6-24-428-BK)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, White on Blue (M21-750-595-BL)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (120847)
- Brady Safety Labels