Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laser Markable Glossy White Polyimide Labels 0.25 in H x 1.5 in W White 10000/RL
Mfr # LZR-45-732-10
Zoro # G308583356
product price: $1,267.99
/ea
Free Shipping & Returns
$1,267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1.5 in
- Height 0.25 in
- Material Polyimide
- Includes Roll of 10000 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LZR-45-732-10
- Zoro # G308583356
- UPC # 754473636593
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1.5 in |
Height | 0.25 in |
Size | 0.25 in H x 1.5 in W |
Details
Item | Label |
Color | White |
Material | Polyimide |
Includes | Roll of 10000 Labels |
Label Maker Tape Thickness | .0046 in |
Application | Circuit Board Labeling |
Label Maker Tape Finish | Gloss |
Description
This B-732 material is a polyimide that is designed to be permanently marked using IR lasers. Ideal for use in circuit boards and electronic components. Resists repeated harsh washdown cycles. Resists high temperatures that occur during wave soldering. Compatible with most IR laser marking systems.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Alphas(TM) Reusable TPE Ear Plugs, Flanged Shape, 27 dB, Gray/Green, 50 PK (6435)
- VP RACING FUELS 5.5 GAL CAMO VP UTILITY JUG W/ HOSE (3846-CA)
- BRADY Padlock, 6 Pins, Blue (SDPL-BLU-38PL-KD)
- SIGNMISSION OSHA, Flammable No Smoking Or Open Flames W/in 25 Feet, 14in X 10in Rigid Plastic, P-1014-L-2366 (OS-DS-P-1014-L-2366)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13538)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, Black on Orange (M21-375-595-OR)
- BRADY Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous (M21-500-595-OR)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (M71C-375-422)
- BRADY Label, 1/2 in W, White (M7-7-423)
- BRADY Label Cartridge, Black/Clear, Labels/Roll: 280 (M-17-432-CL-BK)
- ZORO SELECT 3" x 4" White Magnetic Write-On Tag, Pk25 (9MKU6)
- Brady Safety Labels