Shop All Spill Control Kits and Stations
Brady
Large Truck Spill Control Kit - Universal Application
Mfr # SKA-LT
Zoro # G2227727
product price: $1,646.10
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,646.10
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 134 gal
- Container Type Chest
- Height 43 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SKA-LT
- Zoro # G2227727
- UPC # 662706252093
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 43 in |
Width | 34 in |
Length | 47 in |
Container Size | 43"H x 47"W |
Sock Diameter | 3 in |
Pad Length | 19 in |
Pad Width | 15 in |
Sock Length | 48 in, 144 in |
Description
Spill Kit, Fluids Absorbed Universal, Volume Absorbed Per Kit 134 gal, Container Type Chest, 43 In.H x 47 In.W Container Size, Yellow, Filled, Sorbents Included (12) 3 in D x 12 ft L Socks, (200) 15 in W x 19 in L Pads, (24) 3 in D x 4 ft L Socks, (8) Pillows, PPE Included (3) Nitrile Gloves, Goggles, Additional Components Included (15) Disposal Bags, Handbook, Allwik, Includes Mounting Fasteners No, EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Emergency Shower, Horizontal, 30 gpm (G1643)
- HARDLINE PRODUCTS Number and Letter Combo Kit, White/Black (GWHBLK500)
- PORTWEST Arctic Winter Glove, XXL (A146)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- BRADY Spill Kit, PK5 (SKHAZ-QRK-BF5)
- BRADY Spill Kit, Drum, Chemical/Hazmat, 38 gal. (SKH-55-LW)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Universal Application (SKA-BKT)
- BRADY Portable Spill Control Kits - Universal Application (SKA-ATK-GRNG)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY Emergency Spill Sak Spill Control Kit - Universal Application (SKA-SAK)
- ENPAC Spill Kit, Chem/Hazmat, Yellow (1360-YE)
- Brady Spill Control Supplies