Shop All Right-To-Know and Hazardous Materials
Brady
Large Label Station Assorted Hazard, Assorted
Mfr # PD562A
Zoro # G4146527
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 11 in
- Width 18 in
- Material Acrylic
- Legend Hazardous Materials Classification
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # PD562A
- Zoro # G4146527
- UPC # 754473457921
- Country of Origin Mexico
- Category Right-To-Know and Hazardous Materials
Dimensions
Height | 11 in |
Width | 18 in |
Overall Width | 18 in |
Overall Height | 11 in |
Description
Label Station, Binder Holder Material Acrylic, Document Storage Component Color White, Included Hardware Not Applicable, Included Supplemental Materials (3) Pockets, Handy Hazard Rating Information, Language English, Mounting Hardware Included No, Mounting Style Wall-Mount, Overall Height 11 in, Overall Width 18 in, Preprinted Text Hazardous Materials Classification, Product Type NFR Label Station, Station Color White, Subject Matter Hazard Communication, Text Color White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-029)
- IRONCLAD PERFORMANCE WEAR Foam Nitrile Coated Gloves, Palm Coverage, Black, XS, PR (KKC1FN-01-XS)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, Black (R6607)
- ERB SAFETY Safety Glasses Gray, Green temples (16269)
- BRADY Information Center, Right to Know SDS (121370)
- BRADY Hazardous Waste Label, Vinyl, PK100 (121063)
- BRADY NFR Label, 7 In. H, 8 In. W, PK100 (99425)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- BRADY Information Board, Acrylic (OR3000)
- BRADY NFPA Label, 2 In.H, 1-1/4 In.W, Paper, PK500 (99179)
- BRADY HMIG Label, 2 In. H, 3-1/2 In. W, PK25 (60332)
- Brady Right-To-Know and Hazardous Materials