Shop All Laminating Pouches and Film
Brady
Laminating Pouches, 2-1/2 in. W, PK50
Mfr # 23325
Zoro # G9404385
Free Shipping & Returns
$78.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 1/2 in
- Width 3 1/2 in
- Size 3 1/2 in L x 2 1/2 in W
- For Use With Laminating Machines
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 23325
- Zoro # G9404385
- UPC # 754473233259
- Country of Origin Canada
- Category Laminating Pouches and Film
Dimensions
Length | 2 1/2 in |
Width | 3 1/2 in |
Size | 3 1/2 in L x 2 1/2 in W |
Details
Item | Laminating Pouch |
For Use With | Laminating Machines |
Material | Polyester |
Product Type | Laminating Pouch |
Description
Laminating Pouch, Material Polyester, Product Type Laminating Pouch, Width 3 1/2 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Binder Punch, 3 Hole, PK6 (80933)
- SCOTCH Carton Sealing Tape, 50m L, 72mm W, PK6 (371)
- SHOPTOUGH Bulk Bags, 165 g/sq m, White, PK 5 (228277)
- SOLO Backpack, 13"Wx10"Lx18"H, Gray (USLUBN78010)
- BRADY BLS1255 Overlaminate, 50 ft. L (105041)
- BRADY BradyJet Overlaminate Labels 4.38inx 6.35in (LAM-262-910)
- SWINGLINE GBC Pouch, Laminate, Indxcrd, 5Ml, PK25 (GBC3202002)
- 3M Thermal Pouches 4 In X 6 In 100/Pk (TP5900-100)
- XYRON Permanent Adhesive Refill, 1.5" (AT155-20)
- GBC Heatseal Nap-Lam Roll Film, 27"x500ft, PK2 (3126061)
- 3M Scotch® Letter Size Thermal Laminating Pouches, 3 mil, 11 1/2 x 9, 100 per Pack (TP3854100)
- Brady Laminating Pouches and Film