Shop All Film Tape
Brady
Laminate Tape, Clear, 4In x 100Ft
Mfr # 142139
Zoro # G4692511
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 100 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 4" |
Tape Length | 100 ft. |
Length | 100 ft. |
Width | 4 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Tape, Continuous Roll, Solid, Clear, 4 in, 100 ft, 3 mil, Polyester, Brady(R), ToughStripe(R), Series B-634, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH 3M™ 2050 Masking Tape, 5.0 Mil, 1" x 60 yds., Natural, 12/Case (T935205012PK)
- EZ WELD Enviro Primer Purple (EZ31204N)
- SCOTCH High Performance Masking Tape 232 Tan, 72 mm x 55 m 6.3 mil, 3 per inner 12 per case Bulk (232)
- DOW Sealant, 10.1 oz, Cartridge, Black, Silicone Elastomer Base (4060069)
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- BRADY Laminate Tape, Clear, 21/4In x 100Ft (142137)
- BRADY Laminate Tape, Polyester, Clear, 2In x 50Ft (142135)
- DUPONT Film Tape, Polyimide, Amber, 4 In. x 50 Ft. (Kapton HN)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 5 Yd (5413)
- TAPECASE Metalized Film Tape, Gold, 3/8In x 72Yd (15D515)
- NMC Orange/White 2"x18 Yds (T20918)
- Brady Film Tape