Shop All Film Tape
Brady
Laminate Tape, Clear, 3In x 100Ft
Mfr # 142138
Zoro # G7481896
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 100 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 3" |
Tape Length | 100 ft. |
Width | 3 in |
Roll Length | 100 ft |
Length | 100 ft. |
Imperial Tape Width | 3 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 3 in x 100 ft |
Description
Floor Tape, Continuous Roll, Solid, Clear, 3 in, 100 ft, 3 mil, Polyester, Brady(R), ToughStripe(R), Series B-634, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BLENDED PRODUCTS Cement Colors Mix, 1 lb., Box, Raw Umber, 3 PK (M9008-0-1)
- MIRACLE SEALANTS Sealant, 511 Porous Plus, Gallon (PLUSGAL4)
- SUPER GLUE UV Cure Adhesive, Clear, Syringe (11710114)
- TEADIT Joint Sealant, Expanded PTFE, 1/4" x 50 ft. (SL24B.50.14)
- BRADY Laminate Tape, Clear, 21/4In x 100Ft (142137)
- BRADY Laminate Tape, Clear, 4In x 100Ft (142139)
- BRADY Laminate Tape, Polyester, Clear, 2In x 50Ft (142135)
- ZORO SELECT Film Tape, Acrylic Adhesive, Blue (2AU23B/UV-2" X 300')
- BERTECH High-Temperature Polyimide Tape, 2 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (PPT2-1/4)
- 3M Film Tape, Skived PTFE, Gray, 1/2 In x 5 Yd (5480)
- NMC Tape Tender Barricade Tape Dispenser (TT1B)
- Brady Film Tape