Shop All Film Tape
Brady
Laminate Tape, Clear, 21/4In x 100Ft
Mfr # 142137
Zoro # G5716392
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester
- Tape Length 100 ft.
- Tape Shape Continuous Roll
- Tape Color Clear
- Tape Thickness 3 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tape Width | 2-1/4" |
Tape Length | 100 ft. |
Width | 2 1/4 in |
Length | 100 ft. |
Roll Length | 100 ft |
Imperial Tape Width | 2 1/4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 2 1/4 in x 100 ft |
Description
Floor Tape, Continuous Roll, Solid, Clear, 2 1/4 in, 100 ft, 3 mil, Polyester, Brady(R), ToughStripe(R), Series B-634, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAILEY HYDRAULICS Threadlocker High Pressure 50Ml Bottle 44050,165104 (165104)
- 3M Seaming Tape, 72mm x 5 yd, 3 mil, Red, BOPP (2.8125-5-8087)
- ZORO SELECT Female Luer Lock to Female Luer Lock, 316 stainless steel Silver (G526)
- TAPE LOGIC Tape Logic® Masking Tape, 4.9 Mil, 2" x 60 yds., Light Green, 12/Case (T93700312PKA)
- BRADY Laminate Tape, Clear, 4In x 100Ft (142139)
- BRADY Laminate Tape, Clear, 3In x 100Ft (142138)
- BRADY Laminate Tape, Polyester, Clear, 2In x 50Ft (142135)
- 3M Squeak Reduction Tape, Clear, 2In x 5Yd (5430)
- BOTRON CO Low Static Hi-Temp Tape 108ftx3inx0.5in (BKA1653)
- NMC Caution Do Not Enter (PT9)
- FROST KING VINYL SHEETING 36""X25'CC (V3625/4)
- Brady Film Tape