Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laminate Printable Tags Polypropylene 1 in H x 5.906 in W Yellow 50/PK
Mfr # HSLT-5900-1-YL
Zoro # G608584107
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 5.906 in
- Height 1 in
- Material Polypropylene Tag with Polyester Overlaminate
- Size 1 in H x 5.906 in W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # HSLT-5900-1-YL
- Zoro # G608584107
- Country of Origin Denmark
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.906 in |
Height | 1 in |
Size | 1 in H x 5.906 in W |
Details
Item | Tag |
Color | Yellow |
Material | Polypropylene Tag with Polyester Overlaminate |
Label Maker Tape Thickness | 0.0206 in |
Label Maker Tape Finish | Gloss |
Application | Wire and Cable Labeling |
Includes | 50 Tags |
Description
Self-sealing Manila Tags for identification of material in tough environments, including valves, instruments, motors and other industrial components.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Traffic Cone, 7 lb., Orange Cone Color (RS70032CT3M6)
- BDG Seamless Knit HPPE Cut Resistant Grey Polyurethane Palm, Size XL (10) (99-1-9780-10)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- STRANCO Die-Cut Refl. Letter Label, V, 4In H, PK5 (DWR-4-V-5)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 5000 (THT-80-427-5)
- BRADY Label, White, Labels/Roll: 500 (THTEP-173-593-.5)
- BRADY Sleeve, 1 3/4 in W, 1 21/32 in H, Die-cut (BM-1000-175-342)
- BRADY B33 Electrostatic Dissipative Polyester Lbl 0.25in H x 0.25in W WT 20000/RL (B33-70-473)
- BRADY Thermal Transfer Label, White, Labels/Roll: 5000 (THT-165-498-5)
- BRADY Label Roll, White, Vinyl, 1-1/4" H, 1/2" W (A62-14-427)
- NEVS 3/4" Color Coding Dots Orange - Roll Form (DOT-34RL Orange)
- Brady Label Maker Tapes, Labels, Signs & Tags