Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laminate Printable Tags Polypropylene 0.594 in H x 5.04 in W Yellow 100/PK
Mfr # HSLT-5000-0.600-YL
Zoro # G508584139
product price: $408.99
/pk 100, $4.09/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Width 5.04 in
- Height 0.594 in
- Material Polypropylene Tag with Polyester Overlaminate
- Application Wire and Cable Labeling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HSLT-5000-0.600-YL
- Zoro # G508584139
- Country of Origin Denmark
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5.04 in |
Height | 0.594 in |
Size | 0.594 in H x 5.04 in W |
Details
Item | Tag |
Color | Yellow |
Material | Polypropylene Tag with Polyester Overlaminate |
Application | Wire and Cable Labeling |
Label Maker Tape Finish | Gloss |
Includes | 100 Tags |
Label Maker Tape Thickness | 0.0206 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Wiregate Carabiner Small 3pc - Black, 3.5 Length, Black, 3 PK (STC-620)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK10 (GRAN5059)
- SAS SAFETY Raven, Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, Black (SAS66519)
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 10,000 (THT-56-427-10)
- BRADY B33 Polyester with Permanent Acrylic Adhesive Labels 0.375 in W x 85 ft L White (B33C-375-422)
- BRADY Label Roll, White, Labels/Roll: Continuous (B33C-375-498)
- BRADY Harsh Environment Multi-Purpose Polyester Labels for 3in Core Printers - 1in x 3in Yellow (THT-18-423-3-YL)
- BRADY Label, White, Labels/Roll: 3000 (THT-195-481-3)
- BRADY Label, Vinyl, Gloss, 1" W (M7-17-362)
- BROTHER INTERNATIONAL 1'' Gold on Black (TZE354)
- Brady Safety Labels