Shop All Vehicle Placards
Brady
Laddertag(TM) Hldr, 8-1/4 x 2-1/4 In, PK10
Mfr # LAD-EITH12
Zoro # G0414197
original price:
$94.97
22% off
new price: $73.79
/pk 10, $7.38/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Style Text
- Background Color Red, White
- Includes (10) Holders
- Legend Color Black/Red
- Header Background Color Black/Red/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # LAD-EITH12
- Zoro # G0414197
- UPC # 754473142711
- Country of Origin United Kingdom
- Category Vehicle Placards
Dimensions
Height | 8 1/4 in |
Width | 2 1/4 in |
Overall Width | 2 1/4 in |
Overall Height | 8 1/4 in |
Description
Laddertag(TM) Holder, Front Side Legend Do Not Remove Tag, Header Laddertag, Language English, Legend Type Text, Mount Type Adhesive Backing, Nylon Ties, Number of Printed Sides 2, Overall Height 8 1/4 in, Overall Width 2 1/4 in, Reverse Side Legend Not Applicable, Sign Background Color White, Sign Material Plastic, Sign Out Sections Not Applicable, Signage Type Tag Insert Holder, Write-On Surface Yes, For Location Indoor, Outdoor, For Use With Ladders, Header Background Color Black/Red/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Flame-Resistant Sleeve, Black, 20 in. L (KH813)
- DICKIES Long Slv Indstrl Shirt, Poplin, Black, M (L535BK RG M)
- REFRIGIWEAR Unisex Navy Polyester Jacket size 2XL (0925RNAV2XL)
- MR. CHAIN Plastic Chain, 1 1/2" x 300 ft, Blue (30006-300)
- BRADY Vehicle Placard (63411)
- BRADY NFPA Placard, 10inHx10inW, Reflective, PK10 (58274)
- BRADY Placard Holder, 14inHx12-1/2inW, Aluminum (60142)
- BRADY Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- BRADY DOT Container Placard, 10-3/4" W, 10-3/4" H (63448)
- BRADY NFPA Placard, 10inHx14inW, Premium Fbrglss (106429)
- NMC Four Digit Placard 1133 Class 3 (DL201BP)
- Brady Vehicle Placards