Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: 1500
Mfr # THT-250-492-1.5-SC
Zoro # G8368167
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printer
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
- Color White
- Width 1"
- Height 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-250-492-1.5-SC
- Zoro # G8368167
- UPC # 662820810711
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 1/2" |
Label Height | 1/2 in |
Label Width | 1 in |
Core Diameter | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1/2 in x 1 in |
Vial/Tube Size | 8.0 mL |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA33, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 1/2 in, Label Material Polyester, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 8.0 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Cryogenic, Material Series B-492, Recommended Ribbon R6413
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-4-PK (7001-4-PK)
- RADIANS Radians SV7 Surveyor Type R Class 2 Safety Vest (SV7OM)
- MILWAUKEE TOOL Cut Level 1 Winter Insulated Dipped Gloves - Medium (12 Pairs) (48-22-8911B)
- CONDOR No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T26 (473T26)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-1125-855-YL)
- BRADY BradyWrap Tedlar Polyvinyl Fluoride Labels 2 in W x 100 ft L White (RCM-637-2.0-WT)
- BRADY Label, White, Labels/Roll: 40 (140883)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- BRADY Label, 1 3/4 in W, 1 in H, White (M7-2-425-FP)
- BRADY Precut Label Roll Cartridge, Black/Yellow (M4C-1000-595-YL-BK)
- NEVS Cryo Label Laser Sheets 38x19mm for General Use Green (LCL-34112-S-G)
- Brady Safety Labels