Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: 1500
Mfr # THT-249-499-1.5-SC
Zoro # G8365613
product price: $87.45
/ea
Free Shipping & Returns
$87.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printer
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
- Color White
- Width 1"
- Height 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-249-499-1.5-SC
- Zoro # G8365613
- UPC # 662820810704
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 3/8" |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 1 in |
Label Height | 3/8 in |
Vial/Tube Size | 8.0 mL |
Core Diameter | 1 in |
Label Width | 1 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA84, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 8.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-499, Recommended Ribbon R4902
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Gray Anti-Fog ; Anti-Static ; Anti-Scratch (40149)
- MCR SAFETY Gloves, Leather, Driver, Medium, Beige, PR (3215M)
- HONEYWELL UVEX Reading Glasses, +1.5, Clear, Polycarbonate (A950)
- RADIANS DeWALT® DPG62-C Interceptor„¢ Folding Earmuff Folding, NRR 29dB, Yellow/Black (DPG62-C)
- BRADY Product Identification Label Tape for B30 Printers - Metallized Polyester 2in Gloss Finish (B30C-2000-434)
- BRADY Label, White, Labels/Roll: 500 (M6-98-492)
- BRADY Label, 3 in W, White (M6-22-424)
- BRADY PermaSleeve Heat Shrink Wire and Cable Labels Single-sided for B33 Printers - 0.75in Dia x 1in White (B33-750-2-342-2)
- BRADY Precut Label Roll Cartridge, Clear/Yellow (M4-53-427-YL)
- BRADY Thermal Transfer Label, White, Labels/Roll: 2500 (THT-15-423-2.5)
- NEVS Instrument Marking Tape 3/8" White (CS-IMT-White)
- Brady Label Maker Tapes, Labels, Signs & Tags