Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: 1500
Mfr # THT-154-490-1.5-SC
Zoro # G8368815
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printer
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
- Color White
- Width 1-1/4"
- Height 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-154-490-1.5-SC
- Zoro # G8368815
- UPC # 662820921059
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/4" |
Height | 3/8" |
Label Height | 3/8 in |
Core Diameter | 1 in |
Label Width | 1 1/4 in |
Vial/Tube Size | 0.7 mL |
Label Size (HxW) - Laboratory Tube & Vial Labels | 3/8 in x 1 1/4 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Polyester, Label Width 1 1/4 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 0.7 mL, Adhesive Properties Aggressive Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-490, Recommended Ribbon R4313
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Replacement Wash Bowl (100-009ORG-R)
- BRADY Locking Spill Control Cart (SC-CART)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (22JJ48)
- ENPAC Tank Containment Unit, 275 gal Spill Capacity, MDPE (5275-BK-D)
- BRADY Precut Label Roll Cartridge, White, Gloss (M4C-500-422)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (13562)
- BRADY Autoclave Label, White, Labels/Roll: 2000 (THT-37-7425-2-SC)
- BRADY Thermal Transfer Label, White, Labels/Roll: 10,000 (THT-68-498-10)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-WT-R)
- BRADY Wraptor A6200 High Adhesion Self Lam Vinyl Wraps 1.25in H x 1in W WT/CL 450/RL (A62-3-417)
- BRADY Label, 1 1/2 in W, White (M7-30-459)
- Brady Safety Labels