Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: 1500
Mfr # THT-153-461-1.5-SC
Zoro # G8365595
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printer
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
- Color White
- Width 5/8"
- Height 2-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-153-461-1.5-SC
- Zoro # G8365595
- UPC # 662820803690
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 5/8" |
Height | 2-5/8" |
Label Height | 2 5/8 in |
Label Width | 5/8 in |
Core Diameter | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 2 5/8 in x 5/8 in |
Vial/Tube Size | 2.0 mL |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA30, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 2 5/8 in, Label Material Polyester, Label Width 5/8 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 2.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-461, Recommended Ribbon R4913
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO Medium Class 2 High Visibility Vest, Orange (1084-M)
- HONEYWELL NORTH Howard Leight„¢ MAX-30 MAXIMUM® Ear Plugs, Disposable, NRR 33, Corded, 100 Pairs/Box (MAX-30)
- SAFEWAZE PRO Bag Combo: FS185-L/XL, FS560, FS8125 (FS141-L/XL)
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- BRADY Label, Silver, Labels/Roll: 500 (PTL-29-486)
- BRADY Raised Panel Label, White, Labels/Roll: 200 (B30EP-167-593-WT)
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- BRADY Label, Orange/Black/White, Labels/Roll: 60 (130759)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-47-427)
- BRADY Label, Light Gray, Labels/Roll: 1300 (B33-17-486)
- BROTHER Brother® P-Touch® TZe Extra Strength Labeling Tape, 3/8"W, Black on Yellow (TZES621)
- Brady Label Maker Tapes, Labels, Signs & Tags