Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: 1500
Mfr # THT-152-499-1.5-SC
Zoro # G8370197
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP11, BBP12, THT 1" Core Printer
- For Use With BBP11 Label Printer, BBP12 Label Printer, THT 1" Core Printer
- Color White
- Width 1"
- Height 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # THT-152-499-1.5-SC
- Zoro # G8370197
- UPC # 662820803775
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Height | 3/8" |
Vial/Tube Size | 0.7 mL |
Label Width | 1 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 1 in |
Core Diameter | 1 in |
Label Height | 3/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 30DA26, Compatible Mfr Part Number BBP12-US, Label Color White, Label Finish Matte, Label Height 3/8 in, Label Material Nylon, Label Width 1 in, Labels per Roll 1,500, Printer Series Compatibility BBP11, BBP12, Vial/Tube Size 0.7 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-499, Recommended Ribbon R4913
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Cowhide Drivers, Keystone, PK12 (68-161SB/S)
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- SUPER ANCHOR SAFETY ARS Series PVC Flashing. Retail Package. (2807)
- SKECHERS Size 9 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 9EW)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (B30C-4000-423)
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- BRADY Label, 1 13/64 in W, Black (M6-168-593-BK)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-161-423-1)
- BRADY Label, Yellow, Labels/Roll: 500 (THTEP-176-593-.5YL)
- BRADY Label Tape Cartridge, Clear, Labels/Roll: Continuous (113105)
- BRADY Precut Label Roll Cartridge, Yellow, Gloss (M5C-1500-595-YL-BK)
- Brady Safety Labels