Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Laboratory Label, White, Labels/Roll: 1500
Mfr # B33-137-7425
Zoro # G8369734
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP33, i3300
- For Use With BBP33 Label Printer, BradyPrinter i3300System
- Color White
- Width 2"
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-137-7425
- Zoro # G8369734
- UPC # 754473581299
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 2" |
Height | 1" |
Vial/Tube Size | 50.0 mL |
Label Width | 2 in |
Label Height | 1 in |
Label Size (HxW) - Laboratory Tube & Vial Labels | 1 in x 2 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 6XGZ2, Compatible Mfr Part Number 149552, 150640, Label Color White, Label Finish Matte, Label Height 1 in, Label Material Polypropylene, Label Width 2 in, Labels per Roll 1,500, Printer Series Compatibility BBP33, i3300, Vial/Tube Size 50.0 mL, Adhesive Properties Permanent Adhesive, Material Properties Autoclavable, Cryogenic, Material Series B-7425, Recommended Ribbon B30-R4300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Thermal Transfer Label, Red on White, Labels/Roll: 270 (B30-261-7569-CLP4B)
- DICKIES Work Pants, Poly/Cotton, Khaki, 40x30 (P874KH 4030)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Tan, Ribbed Nylon/Spandex (RWC2-04-L)
- BRADY Wire Marking Sleeves, White, 2 In W (3PS-375-2-WT)
- BRADY Terminal Block Tag Polycarbonate 10.00 mm H x 6.00 mm W Box of 1008 Pieces, 1008PK (SA4460)
- BRADY Label Roll, Translucent/White, Labels/Roll: 2500 (B33-116-427)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-492-3)
- BRADY Label, 2 in W, Light Gray (M6-20-428-PSL)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- BRADY Label, Orange, Labels/Roll: 500 (M6-82-499-OR)
- ZORO SELECT 1" x 8 White Magnetic Write-On Tag, Pk25 (8RKM6)
- Brady Label Maker Tapes, Labels, Signs & Tags