Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Label, Yellow, Labels/Roll: 60
Mfr # 132395
Zoro # G5689345
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Printer Series Compatibility BBP85
- Material Vinyl
- Color Yellow
- Legend Blank
- Height 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 132395
- Zoro # G5689345
- UPC # 754473844196
- Country of Origin Mexico
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Height | 7" |
Label Width | 10 in |
Length | 7" |
Width | 10" |
Label Height | 7 in |
Label Size (HxW) - Blank Precut General Purpose | 7 in x 10 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5RV88, 5RV98, 5RW08, 5RW09, Compatible Mfr Part Number 13510, 13520, 13529, 13530, Label Color Yellow, Label Finish Gloss, Label Height 7 in, Label Material Vinyl, Label Width 10 in, Labels per Roll 60, Printer Series Compatibility BBP85, Adhesive Properties Aggressive Permanent Adhesive, Material Series B-595, Recommended Ribbon 13510, 13520, 13529, 13530
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC TIG Welding Gloves, Goatskin Palm, M, PR (279897)
- BRADY Machine/Equipment Label, Instruction, PK5, 86878 (86878)
- 2W INTERNATIONAL Hard Hat Sweat Band 100 Pack, 100PK (HSB-100)
- MCR SAFETY Knit Gloves, L, Gray, PVC Material, PK12 (9676LM)
- BRADY Label, Vinyl, Color White, 2" W (M6C-2000-595-WT)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13578)
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- BRADY Label, 3/4 in W, Clear; Gray (M6-30-427-GY)
- BRADY Thermal Transfer Label, White, Labels/Roll: 1000 (THT-19-499-1)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 1000 (THT-19-430-1)
- BROTHER TZ Industrial Series Fabric Iron-On Tape, 0.47x9.8 ft, Navy on White (TZEFA3)
- Brady Safety Labels