Shop All Identification Labels
Brady
Label, Yellow, 1.25in.Wx0.38in.H
Mfr # THT-29-472-10-YL
Zoro # G9324061
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Material Brady B-472 Flame Retardant Wire Wrap
- Width 1 1/4 in
- Height 3/8 in
- Standards ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM E 162, ASTM E 662, ASTM G 155, MIL-STD-202, SAE-AS-81531
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # THT-29-472-10-YL
- Zoro # G9324061
- UPC # 662820986539
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 1 1/4 in |
Height | 3/8 in |
Length | 3/8 in |
Label Size (HxW) - Wraparound Cable & Wire Labels | 3/8 in x 1 1/4 in |
Label Width | 1 1/4 in |
Core Diameter | 3 in |
Label Height | 3/8 in |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 22NA85, 2TYP7, Compatible Mfr Part Number IP-R4300, R4300, Label Color Yellow, Label Finish Matte, Label Height 3/8 in, Label Material Polyimide, Label Width 1 1/4 in, Labels per Roll 10,000, Printer Series Compatibility BBP11, BBP12, BBP81, i5100, i7100, IP Series, THT 3 In. Core Printers, Adhesive Properties Permanent Adhesive, Material Series B-472, Recommended Ribbon IP-R4300, R4300
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, S, Tan/Green, Stretch Nylon/Neoprene (G-EXPPG-02-S)
- MTI INDUSTRIES 12V 40-442-P-WT 40 Series Safe-T-Alert Flush Mnt RV Propane/LP Gas Ala (40-442-P-WT)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1080-HI_12x18 (T1-1080-HI_12x18)
- RINGERS GLOVES R-14 Mechanic'S Hi-Vis Xxxl (146-13)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- BRADY Safety Label, 5 In. W, 3-1/2 In. H, 87781 (87781)
- BRADY Information Label, 7 In. H, PK5 (SV090E)
- BRADY Machine/Equipment Labl, 3-1/2inHx5inW, PK5, 86817 (86817)
- BRADY Warning Label, 2-1/2inHx5inW, HP Poly., PK5, 96158 (96158)
- BRADY Danger Label, Instruction, 3-1/2 In. H, PK5, 86263 (86263)
- NMC Hazardous Material System Label, Width: 4" (HMS44L)
- Brady Safety Labels